Motion
CDUJB10-4D-F8P

SMC CORP OF AMERICA
CDUJB10-4D-F8P

Compact Air Cylinder - Free Mount Type, 10 mm Bore, 4 mm Stroke
Mi Item #02863145
MFR #CDUJB10-4D-F8P
Price$142.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB10-4D-F8P

Compact Air Cylinder - Free Mount Type, 10 mm Bore, 4 mm Stroke
Mi Item #02863145
MFR #CDUJB10-4D-F8P

Mfr description
CDUJB10-4D-F8P CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.77/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    4 mm

Details

  • Compact Cylinder Type
    Free Mount
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)