Motion
9014
Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Food Grade, Water Resistant, -5 to +450 °F
Mi Item #02863206
MFR #9014
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Food Grade, Water Resistant, -5 to +450 °F
Mi Item #02863206
MFR #9014

Mfr description
9014 IMPACT-FG #2 FOOD GRADE GREASE 14OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Food Grade
    Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -5 °F
  • Temperature Range
    -5 to +450 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)