Motion
A1307-10X300
A1307-10X300 Kuri Tec® A1307 Series 0.817 in. Nominal OD Standard Duty Reinforced PVC Water Hose
MI ITEM #02863356
MFR #A1307-10X300
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1307-10X300 Kuri Tec® A1307 Series 0.817 in. Nominal OD Standard Duty Reinforced PVC Water Hose
MI ITEM #02863356
MFR #A1307-10X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
A1307-10 5/8 WATER HOSE

Specifications

  • Product Types
    Series A1307 Standard Duty Reinforced PVC Water Hose
  • Style
    Light duty Industrial Watering
  • Type
    Water Hose
  • Additional Details
    An all-Purpose PVC Hose for Light Duty Industrial Watering Applications.
  • Features
    Economical. Lightweight and easy to handle. Good resistance to weather aging, ozone and ultraviolet light. Silicone-free. One-piece lengths. Phthalate Free!
  • Hose Covering Material
    Smooth Opaque Green PVC Compound
  • Manufacturer Upc Number
    822353040720
  • UPC_NO
    822353040720
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text