Motion
DPZJ-32-100-P-A-S2

FESTO CORPORATION
DPZJ-32-100-P-A-S2

DPZJ-32-100-P-A-S2 Twin Cylinder
Mi Item #02863387
MFR #DPZJ-32-100-P-A-S2
Price$2,689.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZJ-32-100-P-A-S2

DPZJ-32-100-P-A-S2 Twin Cylinder
Mi Item #02863387
MFR #DPZJ-32-100-P-A-S2

Mfr description
DPZJ-32-100-P-A-S2 CYLINDER 159974
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.53/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Push Force At 100 Psi
    724 N

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    S2
  • Magnet
    With Magnet
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Via Proximity Switch
  • Product Type
    Stopper Air Cylinders
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)