Motion
BSPB30D42H

TIMKEN (FAFNIR)
BSPB30D42H

Pillow Block Ball Bearing Unit - 4-Bolt Base, 30 mm Bore, Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02863412
MFR #BSPB30D42H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
BSPB30D42H

Pillow Block Ball Bearing Unit - 4-Bolt Base, 30 mm Bore, Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02863412
MFR #BSPB30D42H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSPB30D42H

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Base To Bore Centerline
    42 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Housing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3500 in
  • Overall Length
    4.5300 in
  • Finish Coating
    Uncoated
  • Lubrication Type
    Cannot Be Relubricated
  • UPC_NO
    087796051744
  • Manufacturer Upc Number
    087796051744
  • Weight
    6.12 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text