Motion
UGT212CE
Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02863493
MFR #UGT212CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02863493
MFR #UGT212CE

Mfr description
UGT212CE 60MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Height
    146 mm
  • Overall Length
    194 mm
  • Slot Spacing  
    102 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGT212CE
  • Manufacturer Upc Number
    0808250334551
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UGT200CE
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250334551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)