1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TIH030M/110V
Bearing Heater - Induction Type, 20 mm to 300 mm Bore Range, 88 lb Max Brg Wt
Mi Item #
02863590
MFR #
TIH030M/110V
Price
$7,367.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Heaters
SKF TIH030M/110V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TIH030M/110V
Bearing Heater - Induction Type, 20 mm to 300 mm Bore Range, 88 lb Max Brg Wt
Mi Item #
02863590
MFR #
TIH030M/110V
Mfr description
TIH 030M/110V INDUCTION HEATER
Advanced power electronics, with accurate electric current control, helps control the temperature rate increase
Two step power setting option (50% and 100%), enables small bearings to be heated safely and at a lower power consumption
For heating components other than bearings, all heaters are equipped with a heating time mode
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7,367
.40
/each
Add to Cart
Specifications
Details
Bore Range
20 mm to 300 mm
Frequency
50/60 Hz
Heater Type
Induction
Product Type
Bearing Heaters
UPC_NO
7316572338452
Voltage
100-120 V
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items