Motion
97042
Pneumatic Caulk Gun - 50 ml
Mi Item #02863624
MFR #97042
Price$704.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caulk Gun - 50 ml
Mi Item #02863624
MFR #97042

Mfr description
476898 97042 50ML/DUAL-CARTRDG PNEUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.70/each

Specifications

Dimensions

  • Cartridge Size
    50 ml
  • Size
    For 50mL Dual Cartridge

Details

  • Application
    Methacrylates, Two-Component Epoxies, Urethanes
  • Color
    Black
  • Package Quantity
    1
  • Type
    Pneumatic
  • UPC_NO
    079340970427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)