Motion
4375242
Hydraulic Gauge - 700.4 Series, 10 psi, 2-1/2 in Face Diameter
Mi Item #02863678
MFR #4375242
Price$603.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 700.4 Series, 10 psi, 2-1/2 in Face Diameter
Mi Item #02863678
MFR #4375242

Mfr description
700.04 2.5 10PSID 1/4 F AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.91/each

Specifications

Dimensions

  • Connection Size
    2 x 1/4 NPTF
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT
  • Overall Depth
    56.7 mm

Details

  • Accuracy
    +/- 2 %
  • Case Material
    Thermoplastic
  • Connection Gender
    Female
  • Gauge Pressure Range
    10 psi
  • Gauge Type
    Hydraulic, Process
  • Lens Material
    Acrylic
  • Mounting Type
    Back Mount (BM)
  • Pointer Color
    Black
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    10 psi
  • Seal Material
    EPDM, Nitrile
  • Series
    700.4
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
  • Wetted Parts Material
    Ceramic magnet and 316 SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)