Motion
200335
Oil Seal - Solid, 1.750 in Shaft Dia., 2.627 in OD, 0.290 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02863683
MFR #200335
Your Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 2.627 in OD, 0.290 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02863683
MFR #200335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.06/each(List $32.81)

Overview

Mfr description
200335 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.750 in
  • Outside Diameter
    2.627 in
  • Overall Width
    0.290 in
  • Seal Type
    External Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893468730
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text