Motion
SM16ADJ
Linear Shaft Seal - For Use With MA M16, SSE M16, ADJ Series
Mi Item #02863685
MFR #SM16ADJ
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With MA M16, SSE M16, ADJ Series
Mi Item #02863685
MFR #SM16ADJ

Mfr description
SM16ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    16 mm
  • Outside Diameter
    26 mm
  • Thickness
    3.0 mm
  • Weight
    0.11 lbs

Details

  • Bearing Housing Type
    Adjustable Bearing / Adjustable Housing
  • For Use With
    MA M16, SSE M16
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Metric
  • Outer Casing Material
    Steel
  • Seal Type
    Split / Adjustable - Seal
  • Series
    ADJ
  • UPC_NO
    662486933359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)