Motion
ASM-6T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #02863781
MFR #ASM-6T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #02863781
MFR #ASM-6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASM-6T MIL SPEC MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/8-24
  • Thread Direction
    Right Hand
  • Misalignment Angle
    8 º
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    440 C Stainless Steel
  • Radial Static Load Capacity
    8550 lbf
  • Head Diameter
    1.0250 in
  • Head Width
    0.4160 in
  • Overall Height
    2.4505 in
  • Series
    ASM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029017605
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.136 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought