Motion
81434276

ARO CORP
81434276

Classic Style Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 13.0 gpm Max Flow, 0.040 gal Avg Discplacement
MI ITEM #02863939
MFR #81434276
Your Price$1,230.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81434276

Classic Style Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 13.0 gpm Max Flow, 0.040 gal Avg Discplacement
MI ITEM #02863939
MFR #81434276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,230.20/each(List $1,476.24)

Overview

Mfr description
66605J-311 DIAPHRAGM PUMP
  • ARO has the world's best selling 1/2 in ported diaphragm pump
  • Designed to meet your OEM application needs
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
  • Versatility - Center, End, Dual Inlet / Outlet, and Swivel Top manifold configurations to fit your specific application
  • Evironmentally Sound - Bolted construction for leak-free fluid handling
  • Serviceability - Ease of service through modular design

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Manifold Construction
    1 Piece Manifold
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    Neoprene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Neoprene
  • Average Displacement
    0.040 gal
  • Maximum Flow Rate
    13.0 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    1/4 NPT
  • Max Solids
    3/32 in Dia.
  • Porting
    Top Discharge
  • Suction Lift
    Dry - 15.00 ft
  • Ratio
    1:1
  • Wet End Repair Kit
    637140-XX
  • Air End Repair Kit
    637141
  • Supporting Product Brochure
  • Instruction Manual
  • Description Keyword
    1/2 in NPT Ports
  • Height
    11-1/4 in
  • Length
    6-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text