Motion
1110T31 SPACER ASSY BE=9.750

FALK
1110T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1110T Coupling Size Code
MI ITEM #02863953
MFR #1110T31 SPACER ASSY BE=9.750
Price$7,457.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1110T Coupling Size Code
MI ITEM #02863953
MFR #1110T31 SPACER ASSY BE=9.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,457.29/each

Specifications

Dimensions

  • Coupling Size Code
    1110T
  • Distance Between Shafts
    9-3/4 in
  • Outside Diameter
    10.8800 in
  • Weight
    168.25 lbs

Details

  • Compatible Part Number
    1110T31
  • For Cover Type
    Horizontal
  • Max Rpm
    2250 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    82500 in
  • UPC_NO
    782934089572

Overview

Mfr description
1110T31 SPACER ASSY BE=9.750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought