Motion
11120
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in
MI ITEM #02863992
MFR #11120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in
MI ITEM #02863992
MFR #11120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11120 5/8" COMB WR 12 PT STD SATIN
  • Satin chrome textured finish provides great feel and extra gripping power
  • 12 point box end provides easy socket engagement and maximum versatility
  • Recessed corners in box end provide extra turning power

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    31/32 in
  • Open End Head Width
    1-3/8 in
  • Box End Head Thickness
    7/16 in
  • Open End Head Thickness
    9/32 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text