Motion
11126
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 12 in
MI ITEM #02863995
MFR #11126
Your Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 12 in
MI ITEM #02863995
MFR #11126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.61/each(List $24.52)

Overview

Mfr description
11126 13/16" COMB WR 12 PT STD SATIN
  • Satin chrome textured finish provides great feel and extra gripping power
  • 12 point box end provides easy socket engagement and maximum versatility
  • Recessed corners in box end provide extra turning power

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-5/16 in
  • Open End Head Width
    1-25/32 in
  • Box End Head Thickness
    9/16 in
  • Open End Head Thickness
    13/32 in
  • UPC_NO
    662459111265
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text