Motion
11506
Combination Wrench - Metric, Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5-1/8 in
Mi Item #02864002
MFR #11506
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5-1/8 in
Mi Item #02864002
MFR #11506

Mfr description
11506 6MM COMB WR 12 PT STD SATIN
  • Satin chrome textured finish provides great feel and extra gripping power
  • 12 point box end provides easy socket engagement and maximum versatility
  • Recessed corners in box end provide extra turning power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Box End Head Thickness
    7/32 in
  • Box End Head Width
    7/16 in
  • Box End Wrench Size  
    6 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    5/32 in
  • Open End Head Width
    9/16 in
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    5-1/8 in
  • Weight
    0.10 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662459115065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)