Motion
11512
Combination Wrench - Metric, Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7-3/4 in
MI ITEM #02864008
MFR #11512
List Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7-3/4 in
MI ITEM #02864008
MFR #11512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.84/each for your price

Overview

Mfr description
11512 12MM COMB WR 12 PT STD SATIN
  • Satin chrome textured finish provides great feel and extra gripping power
  • 12 point box end provides easy socket engagement and maximum versatility
  • Recessed corners in box end provide extra turning power

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    3/4 in
  • Open End Head Width
    1 in
  • Box End Head Thickness
    11/32 in
  • Open End Head Thickness
    7/32 in
  • UPC_NO
    662459115126
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text