Motion
11520
Combination Wrench - Metric, Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-3/8 in
MI ITEM #02864016
MFR #11520
List Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-3/8 in
MI ITEM #02864016
MFR #11520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.37/each for your price

Overview

Mfr description
11520 20MM COMB WR 12 PT STD SATIN
  • Satin chrome textured finish provides great feel and extra gripping power
  • 12 point box end provides easy socket engagement and maximum versatility
  • Recessed corners in box end provide extra turning power

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    1-27/32 in
  • Open End Head Width
    1-11/16 in
  • Box End Head Thickness
    9/16 in
  • Open End Head Thickness
    3/8 in
  • UPC_NO
    662459115201
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text