Motion
13500
Pipe Wrench - 8 in OAL, 1-5/16 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02864068
MFR #13500
Price$23.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 8 in OAL, 1-5/16 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02864068
MFR #13500

Mfr description
13500 8" PIPE WRENCH ALUMINUM
  • Aluminum pipe wrenches are approximately 40% lighter than cast iron
  • Heavy-duty construction for strength and durability
  • Scale on wrench indicates pipe diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.68/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    8 in
  • Weight
    1.145
  • Width
    4.1

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    1-5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)