Motion
13504
Pipe Wrench - 12 in OAL, 2-1/8 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02864070
MFR #13504
Your Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 12 in OAL, 2-1/8 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02864070
MFR #13504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.22/each(List $57.77)

Overview

Mfr description
13504 12" PIPE WRENCH ALUMINUM
  • Aluminum pipe wrenches are approximately 40% lighter than cast iron
  • Heavy-duty construction for strength and durability
  • Scale on wrench indicates pipe diameter

Specifications

  • Head Angle
    Straight
  • Material
    Aluminum
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    2-1/8 in
  • Overall Length
    12 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text