1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
13508
Pipe Wrench - 18 in OAL, 3-1/8 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #
02864072
MFR #
13508
Price
$78.26
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
WILLIAMS TOOLS 13508
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
13508
Pipe Wrench - 18 in OAL, 3-1/8 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #
02864072
MFR #
13508
Mfr description
13508 18" PIPE WRENCH ALUMINUM
Aluminum pipe wrenches are approximately 40% lighter than cast iron
Heavy-duty construction for strength and durability
Scale on wrench indicates pipe diameter
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$78
.26
/each
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
18 in
Weight
6.10 lbs, 6.1
Width
3.9
Details
Adjustment Type
Standard
Handle Style
Plain
Jaw Type
Hook
Material
Aluminum
Maximum Jaw Capacity
3-1/8 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items