Motion
13516
Pipe Wrench - 6 in OAL, 7/8 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #02864074
MFR #13516
Your Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 6 in OAL, 7/8 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #02864074
MFR #13516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.22/each(List $15.28)

Overview

Mfr description
13516 6" PIPE WRENCH CAST IRON
  • Scale on wrench indicates pipe diameter

Specifications

  • Head Angle
    Straight
  • Material
    Cast Iron
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    7/8 in
  • Width
    3.05
  • Overall Length
    6 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Weight
    0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text