Motion
13518
Pipe Wrench - 8 in OAL, 1-5/16 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #02864075
MFR #13518
List Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 8 in OAL, 1-5/16 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM #02864075
MFR #13518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.70/each for your price

Overview

Mfr description
13518 8" PIPE WRENCH CAST IRON
  • Scale on wrench indicates pipe diameter

Specifications

  • Head Angle
    Straight
  • Material
    Cast Iron
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    1-5/16 in
  • Width
    3
  • Overall Length
    8 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Weight
    0.71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text