1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
20402
Straight Claw Hammer - Fiberglass with Comfort Grip Handle Style, 16 oz Head Weight, 13 in Overall Length
Mi Item #
02864086
MFR #
20402
Price
$47.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Claw Hammers
WILLIAMS TOOLS 20402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
20402
Straight Claw Hammer - Fiberglass with Comfort Grip Handle Style, 16 oz Head Weight, 13 in Overall Length
Mi Item #
02864086
MFR #
20402
Mfr description
20402 16 OZ RIPPING CLAW
Handles are durable and comfortable
Heavy-duty construction for strength and durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.45
/each
Add to Cart
Specifications
Dimensions
Head Weight
16 oz
Overall Length
13 in
Details
Claw Type
Straight
Handle Style
Fiberglass with Comfort Grip
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items