Motion
20545
Ball Pein Hammer - 24 oz Head Weight, Comfort Grip Handle Style, 15 in Overall Length
MI ITEM #02864088
MFR #20545
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 24 oz Head Weight, Comfort Grip Handle Style, 15 in Overall Length
MI ITEM #02864088
MFR #20545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.70/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Handle Length
    13 in
  • Head Weight
    24 oz
  • Overall Length
    15 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Comfort Grip
  • Head Material
    Steel

Overview

Mfr description
20545 24 OZ BALL PEIN HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought