Motion
20678
Engineers' Hammer - 32 oz Head Weight, 10-1/4 in Overall Length
Mi Item #02864091
MFR #20678
Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineers' Hammer - 32 oz Head Weight, 10-1/4 in Overall Length
Mi Item #02864091
MFR #20678

Mfr description
20678 32 OZ DRILLING HAMMER
  • Durable and comfortable handle
  • Heavy-duty construction for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.90/each

Specifications

Dimensions

  • Handle Length
    8-1/2 in
  • Head Weight
    32 oz
  • Overall Length
    10-1/4 in

Details

  • Handle Style
    Fiberglass with Comfort Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)