Overview
Mfr description
23101 6-1/4" SLIP JOINT PLIER
- Double-dipped plastic handle grips are comfortable yet durable
- Jaws are polished with rust-protective coating
- Two-position joint allows wide range of grip
- Shear type wire cutter extends tool use
Specifications
- Adjustment TypeSlip Joint
- Overall Length6-1/4 in
- Handle StyleDouble Dipped Plastic
- Includes CutterIncludes Cutter
- Jaw Surface StyleSerrated
- Includes Wire StripperWire Stripper Not Included
- UPC_NO662459231017
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data