Motion
23102
Slip Joint Adjustable Joint Pliers - 8 in OAL, Double Dipped Plastic Grip, Slip Joint
Mi Item #02864094
MFR #23102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 8 in OAL, Double Dipped Plastic Grip, Slip Joint
Mi Item #02864094
MFR #23102

Mfr description
23102 8" SLIP JOINT PLIER
  • Double-dipped plastic handle grips are comfortable yet durable
  • Jaws are polished with rust-protective coating
  • Two-position joint allows wide range of grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    662459231024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)