Motion
23103
Slip Joint Adjustable Joint Pliers - 9-3/4 in OAL, Double Dipped Plastic Grip, Slip Joint
MI ITEM #02864095
MFR #23103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 9-3/4 in OAL, Double Dipped Plastic Grip, Slip Joint
MI ITEM #02864095
MFR #23103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9-3/4 in

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    662459231031

Overview

Mfr description
23103 9-3/4" SLIP JOINT PLIER
  • Double-dipped plastic handle grips are comfortable yet durable
  • Jaws are polished with rust-protective coating
  • Two-position joint allows wide range of grip
  • Shear type wire cutter extends tool use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought