Motion
23105
Tongue & Groove Adjustable Joint Pliers - 9-3/4 in OAL, Double Dipped Plastic Grip, Tongue & Groove
MI ITEM #02864097
MFR #23105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - 9-3/4 in OAL, Double Dipped Plastic Grip, Tongue & Groove
MI ITEM #02864097
MFR #23105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23105 9-3/4" GRV-JOINT PLIER 7 POS
  • Double-dipped plastic handle grips are comfortable yet durable
  • Jaws are phosphate finish for rust protection
  • Parallel jaw grip in all positions to maximum opening

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    9-3/4 in
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Serrated
  • Maximum Jaw Opening
    1-7/8 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Finish Coating
    Phosphate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought