Specifications
Dimensions
- Maximum Jaw Opening2-1/4 in
- Overall Length11-3/4 in
Details
- Adjustment TypeTongue & Groove
- Finish CoatingPhosphate
- Handle StyleDouble Dipped Plastic
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)