Overview
Mfr description
23107 15-3/4" GRV-JOINT PLIER 9 POS
Specifications
- Adjustment TypeTongue & Groove
- Overall Length15-3/4 in
- Handle StyleDouble Dipped Plastic
- Includes CutterCutter Not Included
- Jaw Surface StyleSerrated
- Maximum Jaw Opening4-1/8 in
- Includes Wire StripperWire Stripper Not Included
- Finish CoatingPhosphate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data