Motion
23211
Locking Pliers - Serrated, 10 in Overall Length
MI ITEM #02864106
MFR #23211
List Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 10 in Overall Length
MI ITEM #02864106
MFR #23211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.60/each for your price

Overview

Mfr description
23211 10" LOCKING PLIER STRAIGHT JAW
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power

Specifications

  • Overall Length
    10 in
  • Includes Cutter
    Cutter Cutter Not Includedt Included
  • Release Type
    Easy Release
  • Jaw Style
    Serrated
  • Nose Shape
    Straight
  • Handle Style
    Comfort Grip
  • Adjustment Type
    Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text