Motion
23220
Locking Pliers - Serrated, 6 in Overall Length
MI ITEM #02864107
MFR #23220
List Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 6 in Overall Length
MI ITEM #02864107
MFR #23220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.67/each for your price

Overview

Mfr description
23220 6" LOCKING PLIER LONG NOSE
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power

Specifications

  • Overall Length
    6 in
  • Includes Cutter
    Includes Cutter
  • Release Type
    Easy Release
  • Jaw Style
    Serrated
  • Nose Shape
    Curved
  • Handle Style
    Comfort Grip
  • Adjustment Type
    Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text