1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
23603
Lineman's Pliers - 9 in Overall Length
MI ITEM #
02864119
MFR #
23603
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
WILLIAMS TOOLS 23603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
23603
Lineman's Pliers - 9 in Overall Length
MI ITEM #
02864119
MFR #
23603
Mfr description
23603 9" LINEMAN DIPPED HANDLES - PW
Specially heat-treated for cutting piano wire and other hard wire
High leverage jaws for increase cutting power
Cross-cut teeth for extra gripping power
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
9 in
Details
Handle Style
Double Dipped Plastic
High Leverage
High Leverage
Includes Wire Stripper
Wire Stripper Not Included
Jaw Surface Style
Cross-Cut Teeth
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items