Motion
24239
Screwdriver - Slotted TiP, 5/16 in Tip Size, 8 in Blade Length, 12-9/16 in
MI ITEM #02864145
MFR #24239
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 8 in Blade Length, 12-9/16 in
MI ITEM #02864145
MFR #24239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24239 5/16" X 8" RD SLOTTED BIMOLD H

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5/16 in
  • Blade Length
    8 in
  • Overall Length
    12-9/16 in
  • Handle Style
    Comfort Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text