Motion
30001
Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, 1/4 in Drive Size, 5-1/4 in Overall Length
MI ITEM #02864161
MFR #30001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, 1/4 in Drive Size, 5-1/4 in Overall Length
MI ITEM #02864161
MFR #30001

Mfr description
30001 5-1/4" 1/4" DR PEARHEAD RATCH
  • Unique finger-fit handles provide a comfortable, non-slip grip and extra turning power
  • 38-tooth quick-release
  • Narrow pear-shaped heads for access into confined work areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-1/4 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Quick Release
  • UPC_NO
    662459300010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)