Motion
30007
Socket Universal Joint Extension - 1/4 in Drive, 1-3/8 in Length, Alloy Steel, Socket Universal Joint Extension
Mi Item #02864167
MFR #30007
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Universal Joint Extension - 1/4 in Drive, 1-3/8 in Length, Alloy Steel, Socket Universal Joint Extension
Mi Item #02864167
MFR #30007

Mfr description
30007 1/4" DR UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    1-3/8 in

Details

  • Accessory Type
    Socket Universal Joint Extension
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)