Motion
30314
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #02864188
MFR #30314
Your Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type
MI ITEM #02864188
MFR #30314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.38/each(List $7.98)

Overview

Mfr description
30314 7/16" DP 6PT SKT 1/4" DR

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    50 mm
  • UPC_NO
    662459303141
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text