Motion
30504
Non-Impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864191
MFR #30504
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864191
MFR #30504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
30504 4MM STD 6PT SKT 1/4" DR

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    4 mm
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • UPC_NO
    662459305046
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text