Motion
30505
Williams Tools Alloy Steel 5mm Metric Non-Impact Socket, 1/4" Drive, 1" Length, 6 PT, Supertorque Lobular Opening
MI ITEM #02864192
MFR #30505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Alloy Steel 5mm Metric Non-Impact Socket, 1/4" Drive, 1" Length, 6 PT, Supertorque Lobular Opening
MI ITEM #02864192
MFR #30505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30505 5MM STD 6PT SKT 1/4" DR

Specifications

  • Additional Details
    Supertorque Lobular Opening
  • Drive Size
    1/4 in
  • Manufacturer Catalog Number
    30505
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Overall Length
    1.0000 in
  • UPC_NO
    662459305053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text