Motion
30508
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864195
MFR #30508
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864195
MFR #30508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.0000 in
  • Socket Size
    8 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459305084

Overview

Mfr description
30508 8MM STD 6PT SKT 1/4" DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought