Motion
31122
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Standard Type
MI ITEM #02864219
MFR #31122
List Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Standard Type
MI ITEM #02864219
MFR #31122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.26/each for your price

Overview

Mfr description
31122 11/16" STD 6PT SKT 3/8" DR
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    1.0625 in
  • UPC_NO
    662459311221
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought