Motion
31506
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864238
MFR #31506
List Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #02864238
MFR #31506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.46/each for your price

Overview

Mfr description
31506 6MM STD 6PT SKT 3/8" DR
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    6 mm
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • UPC_NO
    662459315069
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text