Motion
31811
Non-Impact Socket - Metric, 3/8 in Drive Size, 11 mm Socket Size, 12 PT, Deep Type
MI ITEM #02864257
MFR #31811
List Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 11 mm Socket Size, 12 PT, Deep Type
MI ITEM #02864257
MFR #31811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.61/each for your price

Overview

Mfr description
31811 11MM DP 12PT SKT 3/8" DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    11 mm
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • UPC_NO
    662459318114
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text