Motion
32008
Socket Adapter - 1/2 in, 3/8 in Drive, 1-7/16 in Length, Alloy Steel, Socket Adapter
Mi Item #02864273
MFR #32008
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1/2 in, 3/8 in Drive, 1-7/16 in Length, Alloy Steel, Socket Adapter
Mi Item #02864273
MFR #32008

Mfr description
32008 1/2" F X 3/8" M ADAPTER
  • Chrome plating provides increased protection from rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Length/Diameter
    1-7/16 in

Details

  • Accessory Type
    Socket Adapter
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)