Motion
JHW32226
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type
MI ITEM #02864282
MFR #JHW32226
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type
MI ITEM #02864282
MFR #JHW32226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
32226 13/16" STD 12PT SKT 1/2" DR

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    13/16 in
  • Socket Points
    12 PT
  • Overall Length
    1-1/2 in
  • Length/Diameter
    25/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text