Motion
32448
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/2 in Socket Size, 12 PT, Deep Type
MI ITEM #02864306
MFR #32448
Your Price$33.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/2 in Socket Size, 12 PT, Deep Type
MI ITEM #02864306
MFR #32448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.82/each(List $38.89)

Overview

Mfr description
32448 1-1/2" DP 12PT SKT 1/2" DR
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/2 in
  • Socket Points
    12 PT
  • Overall Length
    3.0313 in
  • UPC_NO
    662459324481
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text