Motion
32611
Non-Impact Socket - Metric, 1/2 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type
MI ITEM #02864309
MFR #32611
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type
MI ITEM #02864309
MFR #32611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    11 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459326119

Overview

Mfr description
32611 11MM STD 12PT SKT 1/2" DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought